- Swivel Caster
- Swivel Type
- 4" Wheel Dia.
- 5 5/8" Tread
- No Swivel Lock
| Caster Type | Swivel |
| Tread Width | 5 5/8 in |
| Series | 1 |
| Top Plate Size | 4 1/2 x 4 |
| Wheel Material | Polyolefin Black |
| Overall Height | 5.625 in |
| Wheel Brake | N/A |
| Swivel Lock | N/A |
| Wheel Bearing Type | Roller |
| Caster Load Capacity | 450 lb |
| Kingpin | Kingpin |
| Thread Guard | N/A |
| Bolt Hole Pattern | 3 x 2 5/8 |
| Weight | 5.0 LB |

