- Series 1 Medium-Duty Caster
- Swivel Type
- 4" Wheel Dia.
- 2" Tread
- No Swivel Lock
features
- Swivel caster
- Cold forged steel
- Heat treated
- Fully hardened main load bearing
- Large diameter hardened thrust bearing
- Coined and stress relieved king pin
- Resists corrosion
- Prenotched raceway
- Lube fittings
| Series | 1 |
| Caster Type | Swivel |
| Swivel Lock | N/A |
| Tread Width | 2 in |
| Rig Finish | Zinc Plated |
| Swivel Radius Dimension | 3 3/4 in |
| Overall Height | 5.625 in |
| Grease Seal | No |
| Wheel Brake | N/A |
| Kingpin | Kingpin |
| Attachment Bolt | 3/8 in |
| Axle Dia. | 1/2 in |
| Caster Load Capacity | 700 lb |
| Bolt Hole Pattern | 3 x 2 5/8 |
| Wheel Material | Polyurethane (Cast Iron Core) |
| Top Plate Size | 4 x 4 1/2 |
| Thread Guard | N/A |
| Wheel Bearing Type | Roller |
| Weight | 8.5 LB |

