- Swivel Caster Rig
- Series 1
- For 5" Wheel Diameter
- Medium-Duty
- 6 1/2" Overall Height (w/Wheel)
features
- Swivel casters formed legs are continuously welded, top plate is cold forged from 1/4" steel and heat-treated to relieve stress and add strength
- Main load bearing fully hardened 5/16" diameter ball bearings in a hardened raceway provide top performance under maximum rated loads
- Thrust bearing large diameter, hardened ball bearings roll freely in a hardened raceway
- King pin coined and stress relieved king pin holds raceways precisely in alignment.
- Wheel bearings roller bearing, or Delrin bearings are available when required.
- Lube fittings provided for both swivel and wheel bearings when required.
- Finish: zinc finish is standard
| For Wheel Diameter | 5 in |
| Overall Height (w/Wheel) | 6 1/2" |
| Series | 1 |
| Duty | Medium-Duty |
| Top Plate Size | 4 1/2 x 4 |
| Top Plate Bolt Hole Pattern | 2 5/8 x 3 to 3 x 3 5/8 |
| For Axle Dia. | 1/2" |
| Rig Finish | Zinc Plated |
| Weight | 2.0 LB |

