- Swivel Caster
- Swivel Type
- 6" Wheel Dia.
- 2" Tread
- No Swivel Lock
features
- All stainless steal construction
- Sealed swivel assembly
- Load bearing: two full independent rows of stainless ball bearings.
- USDA/FDA approved.
- Non-magnetic
| Swivel Lock | No |
| Bolt Hole Pattern | 2 5/8 x 3 5/8 to 3 x 3 |
| Caster Type | Swivel |
| Caster Load Capacity | 900 lb |
| Thread Guard | No |
| Tread Width | 2 in |
| Wheel Bearing Type | Delrin |
| Grease Seal | No |
| Overall Height | 7.5 in |
| Series | 1 |
| Kingpin | Kingpin |
| Rig Finish | Stainless Steel |
| Top Plate Size | 4 x 4 1/2 |
| Wheel Material | Solid Urethane |
| Wheel Brake | No |
| Weight | 7.5 LB |

