- Swivel Caster
- Swivel Type
- 6" Wheel Dia.
- 2" Tread
- No Swivel Lock
features
- Top plate extra-thick 5/16" carbon steel, heat-treated for added strength and durability in severe service
- Yoke base cold forged 1/4" steel
- Swivel bearing raceways main load race diameter is 3 1/4" with fully hardened 7/16" ball bearings
- both upper and lower raceways are burnished to resist wear
- lower is also heat-treated for added life
- Formed swivel legs: cold forged from 1/4" steel for added strength, then welded to the yoke base
- Large king pin an extra heavy 3/4" hardened king pin assembly aligns raceways perfectly
- Wheel bearings roller bearings are standard for all wheel sizes
- Pressure lubrication fittings are standard for both swivel raceway and wheel bearings
- Finish: corrosion-resistant zinc.
| Wheel Material | Mold-on Rubber (Cast Iron Core) |
| Thread Guard | N/A |
| Wheel Brake | N/A |
| Wheel Bearing Type | Roller |
| Top Plate Size | 6 5/16 x 4 1/2 |
| Caster Load Capacity | 500 lb |
| Kingpin | Kingpin |
| Tread Width | 2 in |
| Caster Type | Swivel |
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Swivel Lock | N/A |
| Overall Height | 7.5 in |
| Series | 3 |
| Weight | 9.2 LB |

