- Series 3 Heavy-Duty Cold Forged Caster
- Swivel Type
- 6" Wheel Dia.
- 2" Tread
- No Swivel Lock
features
- Swivel caster
- Carbon steel top plate
- Cold forged steel yoke base
- Fully hardened main load bearing
- Swivel legs welded to the yoke base
- Large king pin
- Resists corrosion
- Pressure lubrication
| Grease Seal | No |
| Thread Guard | N/A |
| Wheel Bearing Type | Roller |
| Swivel Lock | N/A |
| Swivel Radius Dimension | 5 3/8 in |
| Tread Width | 2 in |
| Rig Finish | Zinc Plated |
| Series | 3 |
| Wheel Material | Polyurethane (Cast Iron Core) |
| Axle Dia. | 1/2 in |
| Overall Height | 7.5 in |
| Kingpin | Kingpin |
| Caster Type | Swivel |
| Top Plate Size | 6 5/16 x 4 1/2 |
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Caster Load Capacity | 1200 lb |
| Wheel Brake | N/A |
| Attachment Bolt | 1/2 in |
| Weight | 0.056 LB |

