- Swivel Caster
- Swivel Type
- 8" Wheel Dia.
- 2" Tread
- No Swivel Lock
| Overall Height | 10.125 in |
| Thread Guard | N/A |
| Wheel Bearing Type | Roller |
| Top Plate Size | 6 5/16 x 4 1/2 |
| Wheel Brake | N/A |
| Caster Load Capacity | 600 lb |
| Series | 3 |
| Kingpin | Kingpin |
| Wheel Material | Mold-on Rubber (Cast Iron Core) |
| Caster Type | Swivel |
| Tread Width | 2 in |
| Swivel Lock | N/A |
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Weight | 14.0 LB |

