- Swivel Caster Rig
- Series 5
- For 6" Wheel Diameter
- Heavy-Duty (Hot Forged)
- 7 1/2" Overall Height (w/Wheel)
| Series | 5 |
| Overall Height (w/Wheel) | 7 1/2" |
| For Axle Dia. | 1/2" |
| Duty | Heavy-Duty (Hot Forged) |
| Rig Finish | Zinc Plated |
| Top Plate Bolt Hole Pattern | 2 5/8 X 3 5/8 TO 3 X 3 |
| Top Plate Size | 5 x 4 |
| For Wheel Diameter | 6" |
| Weight | 0.1 LB |

