- Swivel Caster Rig
- Series 6
- For 4" Wheel Diameter
- Heavy-Duty (Hot Forged)
- 5 5/8" Overall Height (w/Wheel)
| Top Plate Bolt Hole Pattern | 2 7/16 x 4 15/16 to 3 3/8 x 5 1/4 |
| Rig Finish | Zinc Plated |
| Duty | Heavy-Duty (Hot Forged) |
| Overall Height (w/Wheel) | 5 5/8" |
| For Axle Dia. | 1/2" |
| Series | 6 |
| For Wheel Diameter | 4 in |
| Top Plate Size | 6 1/4 x 4 7/16 |
| Weight | 0.1 LB |

