- Swivel Caster Rig
- Series 7
- For 10" Wheel Diameter
- Economy-Heavy-Duty
- 11 1/2" Overall Height (w/Wheel)
features
- Top plate 5/16" dropped forged steel.
- Swivel bearing raceways Heat-treated, machined races, double-row ball bearing construction.
- Legs 3/8" thick formed, welded inside and out.
- Axle 3/4" hollow axle with grease fitting
- King pin 3/4" heat-treated bolt and nut
- Finish: corrosion-resistant zinc.
| For Wheel Diameter | 10 in |
| For Axle Dia. | 3/4" |
| Overall Height (w/Wheel) | 11 1/2" |
| Rig Finish | Zinc Plated |
| Series | 7 |
| Duty | Economy-Heavy-Duty |
| Top Plate Size | 6 1/4 x 4 1/2 |
| Top Plate Bolt Hole Pattern | 2 7/16 x 4 15/16 to 3 3/8 x 5 1/4 |
| Weight | 2.0 LB |

