- Swivel Caster
- Swivel Type
- 8" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Top plate 5/16" dropped forged steel.
- Swivel bearing raceways Heat-treated, machined races, double-row ball bearing construction.
- Legs 3/8" thick formed, welded inside and out.
- Axle 3/4" hollow axle with grease fitting
- King pin 3/4" heat-treated bolt and nut
- Finish: corrosion-resistant zinc.
| Wheel Bearing Type | Roller |
| Series | 7 |
| Overall Height | 10.125 in |
| Thread Guard | N/A |
| Swivel Lock | N/A |
| Caster Load Capacity | 2000 lb |
| Top Plate Size | 6 1/4 x 4 1/2 |
| Caster Type | Swivel |
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Wheel Brake | N/A |
| Wheel Material | Phenolic |
| Kingpin | Kingpin |
| Tread Width | 3 in |
| Weight | 19.0 LB |

