- Swivel Caster Rig
- Series 8
- For 10" diameter Wheel
- Economy-Heavy-Duty
- 12 1/2" Overall Height (w/Wheel)
| For Wheel Diameter | 10 in |
| Top Plate Bolt Hole Pattern | 3 3/8 x 5 1/4 to 4 1/8x 6 1/8 |
| Overall Height (w/Wheel) | 12 1/2" |
| Series | 8 |
| Top Plate Size | 7 1/4 x 5 1/4 |
| Duty | Economy-Heavy-Duty |
| Weight | 12.0 LB |

