- Swivel Caster Rig
- Series 8
- For 6" Wheel Diameter
- Economy-Heavy-Duty
- 8" Overall Height (w/Wheel)
| Duty | Economy-Heavy-Duty |
| For Axle Dia. | 3/4" |
| Top Plate Bolt Hole Pattern | 3 3/8 x 5 1/4 to 4 1/8x 6 1/8 |
| Overall Height (w/Wheel) | 8" |
| Rig Finish | Zinc Plated |
| For Wheel Diameter | 6" |
| Top Plate Size | 6 1/4 x 4 1/2 |
| Series | 8 |
| Weight | 0.1 LB |

