- Swivel Caster
- Swivel Type
- 10" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Top plate 1" thick SAE-1045 steel plate.
- Swivel assembly 7" diameter ball bearing load raceway, sealed tapered roller thrust bearing.
- King pin 1 1/4" diameter heat-treated bolt and nut
- Legs 3/8" formed steel
- Finish: zinc-plated
| Wheel Brake | N/A |
| Overall Height | 12.875 in |
| Thread Guard | N/A |
| Tread Width | 3 in |
| Caster Type | Swivel |
| Bolt Hole Pattern | 9 3/4 x 7 |
| Top Plate Size | 11 x 8 1/2 |
| Wheel Material | Polyurethane (Cast Iron Core) |
| Series | 9 |
| Swivel Lock | N/A |
| Wheel Bearing Type | Tapered Roller |
| Kingpin | Kingpin |
| Caster Load Capacity | 3000 lb |
| Weight | 56.0 LB |

