- Spanner Bushing
- Steel
- 7/16" Inner Diameter
- 5/8" Outside Diameter
- 2" Length
| Lube Hole | Yes |
| Bushing Type | Steel |
| Length | 2 in |
| O.D. | 0.625 in |
| I.D. | 7/16 in |
| Weight | 0.1 LB |
| Lube Hole | Yes |
| Bushing Type | Steel |
| Length | 2 in |
| O.D. | 0.625 in |
| I.D. | 7/16 in |
| Weight | 0.1 LB |