- Spanner Bushing
- Steel
- 1/2" Inner Diameter
- 3/4" Outside Diameter
- 1 7/8" Length
| O.D. | 0.75 in |
| Length | 1 7/8 in |
| Lube Hole | Yes |
| Bushing Type | Steel |
| I.D. | 1/2 in |
| Weight | 1.22 LB |
| O.D. | 0.75 in |
| Length | 1 7/8 in |
| Lube Hole | Yes |
| Bushing Type | Steel |
| I.D. | 1/2 in |
| Weight | 1.22 LB |