- Spanner Bushing
- Steel
- 3/4" Inner Diameter
- 1" Outside Diameter
- 3 1/2" Length
| Bushing Type | Steel |
| Lube Hole | Yes |
| Length | 3 1/2 in |
| O.D. | 1 in |
| I.D. | 3/4 in |
| Weight | 0.1 LB |
| Bushing Type | Steel |
| Lube Hole | Yes |
| Length | 3 1/2 in |
| O.D. | 1 in |
| I.D. | 3/4 in |
| Weight | 0.1 LB |