- Spanner Bushing
- Delrin
- 3/8" Inner Diameter
- 1/2" Outside Diameter
- 1 5/8" Length
| I.D. | 3/8 in |
| O.D. | 0.5 in |
| Bushing Type | Delrin |
| Lube Hole | No |
| Length | 1 5/8 in |
| Weight | 0.1 LB |
| I.D. | 3/8 in |
| O.D. | 0.5 in |
| Bushing Type | Delrin |
| Lube Hole | No |
| Length | 1 5/8 in |
| Weight | 0.1 LB |