- Spanner Bushing
- Delrin
- 1/2" Inner Diameter
- 3/4" Outside Diameter
- 2 7/16" Length
| Lube Hole | No |
| Length | 2 7/16 in |
| O.D. | 0.75 in |
| Bushing Type | Delrin |
| I.D. | 1/2 in |
| Weight | 0.1 LB |
| Lube Hole | No |
| Length | 2 7/16 in |
| O.D. | 0.75 in |
| Bushing Type | Delrin |
| I.D. | 1/2 in |
| Weight | 0.1 LB |