- Kingpin Free Swivel Caster Rig
- Series KP11
- For 6" Wheel Diameter
- Heavy-Duty
- 8 1/2" Overall Height (w/Wheel)
| Overall Height (w/Wheel) | 8 1/2" |
| Duty | Heavy-Duty |
| Rig Finish | Zinc Plated |
| Kingpin | Kingpin Free |
| For Wheel Diameter | 6" |
| Top Plate Size | 6 1/4 x 4 1/2 |
| For Axle Dia. | 1" |
| Series | KP11 |
| Top Plate Bolt Hole Pattern | 2 7/16 x 4 15/16 to 3 3/8 x 5 1/4 |
| Weight | 3.0 LB |

