- Kingpin Free Swivel Caster Rig
- Series KP12
- For 12" Wheel Diameter
- Heavy-Duty
- 15 1/2" Overall Height (w/Wheel)
features
- Top plate/yoke base AISI 1045 steel one-piece forging precision-machined and through hardened. 1/2" top plate thickness.
- Yoke base Is prenotched for field-installable swivel lock.
- Swivel section 3/4" ball bearings mounted in a 7" diameter precision raceway.
- Legs 1/2" formed steel to increase strength and welded to yoke base using 100,000 psi weld filler, welded inside and out.
- Axle 1 1/4" diameter
| Top Plate Size | 8 1/2 x 8 1/2 |
| Rig Finish | Zinc Plated |
| Overall Height (w/Wheel) | 15 1/2" |
| Series | KP12 |
| For Wheel Diameter | 12 in |
| Duty | Heavy-Duty |
| For Axle Dia. | 1 1/4" |
| Top Plate Bolt Hole Pattern | 7 x 7 |
| Kingpin | Kingpin Free |
| Weight | 3.0 LB |

