- Swivel Caster
- Swivel Type
- 16" Wheel Dia.
- 5" Tread
- No Swivel Lock
features
- Top plate AISI 1045 steel one-piece forging precision-machined and through hardened, 3/4" top plate thickness.
- Yoke base AISI 1045 steel forging, welded using 100,000 psi weld filler to 3/4" thick adapter plate. Prenotched for field-installable swivel lock.
- Swivel assembly 7/8" ball bearings mounted in a 7" diameter precision raceway.
- Legs 3/4" steel welded to yoke base, inside and out
- Axle 1 1/4" diameter
| Swivel Lock | N/A |
| Wheel Brake | N/A |
| Caster Load Capacity | 15400 lb |
| Overall Height | 19.75 in |
| Caster Type | Swivel |
| Kingpin | Kingpin Free |
| Tread Width | 5 in |
| Top Plate Size | 12 x 12 |
| Thread Guard | N/A |
| Wheel Material | Polyurethane (Cast Iron Core) |
| Bolt Hole Pattern | 10 x 10 |
| Wheel Bearing Type | Tapered Roller |
| Series | KP13 |
| Weight | 156.0 LB |

