- Kingpin Free Swivel Caster Rig
- Series KP1
- For 14" Wheel Diameter
- Medium-Heavy-Duty
- 5 5/8" Overall Height (w/Wheel)
features
- Top plate high strength alloy steel one-piece forging.
- Yoke base precision-machined and hardened for extended life.
- Swivel assembly 3/8" ball bearing mounted in a 2" precision-machined raceway hardened to 50 Rockwell C.
- Legs 1/4" steel formed to increase strength and welded to yoke base
- Axle 1/2" diameter
- Wheel bearings straight roller bearing standard.
- Finish: corrosion-resistant zinc.
| Kingpin | Kingpin Free |
| Overall Height (w/Wheel) | 5 5/8" |
| Series | KP1 |
| Top Plate Size | 4 1/2 x 4 |
| Top Plate Bolt Hole Pattern | 2 5/8 x 3 to 3 x 3 5/8 |
| Duty | Medium Heavy-Duty |
| Rig Finish | Zinc Plated |
| For Axle Dia. | 1/2" |
| For Wheel Diameter | 14" |
| Weight | 3.0 LB |

