- Swivel Caster
- Swivel Type
- 10" Wheel Dia.
- 3" Tread
- No Swivel Lock
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Tread Width | 3 in |
| Kingpin | Kingpin Free |
| Caster Load Capacity | 2500 lb |
| Top Plate Size | 6 1/2 x 4 1/2 |
| Wheel Brake | N/A |
| Swivel Lock | N/A |
| Wheel Bearing Type | Roller |
| Thread Guard | N/A |
| Caster Type | Swivel |
| Wheel Material | Phenolic |
| Overall Height | 11.5 in |
| Series | KP7 |
| Weight | 21.0 LB |

