- Swivel Caster
- Swivel Type
- 6" Wheel Dia.
- 3" Tread
- No Swivel Lock
| Wheel Brake | N/A |
| Swivel Lock | N/A |
| Tread Width | 3 in |
| Caster Type | Swivel |
| Bolt Hole Pattern | 4 15/16 x 2 7/16 |
| Series | KP7 |
| Thread Guard | N/A |
| Top Plate Size | 6 1/2 x 4 1/2 |
| Wheel Material | Phenolic |
| Caster Load Capacity | 2000 lb |
| Wheel Bearing Type | Roller |
| Overall Height | 7.5 in |
| Kingpin | Kingpin Free |
| Weight | 15.0 LB |

