- Swivel Caster
- Swivel Type
- 12" Wheel Dia.
- 3" Tread
- No Swivel Lock
features
- Top plate/yoke base AISI-1045 steel one-piece forging precision-machined and hardened.
- Yoke base Is prenotched for field-installable swivel lock.
- Swivel section 1/2" ball bearing mounted in a 3" precision-machined raceway.
- Legs 3/8" steel welded to yoke base using 100,000 psi weld filler, welded inside and out.
- Axle 3/4" diameter
| Caster Load Capacity | 2500 lb |
| Caster Type | Swivel |
| Thread Guard | N/A |
| Kingpin | Kingpin Free |
| Overall Height | 15.5 in |
| Wheel Bearing Type | Roller |
| Series | KP8 |
| Wheel Material | Cast Iron |
| Top Plate Size | 7 1/4 x 5 1/4 |
| Tread Width | 3 in |
| Wheel Brake | N/A |
| Bolt Hole Pattern | 5 1/4 x 3 3/8 |
| Swivel Lock | N/A |
| Weight | 41.0 LB |

