- 2 1/2" Santoprene Wheel
- 1 3/8" Tread
- Ball Bearing
- Bore
features
- Composition Nonmarking grey tread in polyolefin core
- Tread and hub double bonded and mechanically interlocked.
- Resistant to chemicals, caustics and mild acids.
- Temperature range of -40 °F to 230 °F.
- Nylon sealed washers on all roller bearing wheels.
| Hub Length | 1 9/16 in |
| Abrasion Resistance | High |
| Temperature Range [Min] | -40 °F |
| Noise Reduction | Very Good |
| Temperature Range [Max] | 230 °F |
| Series | SP |
| Moisture Resistance | High |
| Bearing Length | 3/8 in |
| Wheel Load Capacity [Max] | 700 lb |
| Floor Protection | Very Good |
| Wheel Bearing Type | Ball |
| Tread Width | 1 3/8 in |
| Durometer | 75A |
| Wheel Material | Santoprene |
| Impact Resistance | Medium |
| Weight | 0.25 LB |

