- Swivel Caster
- Swivel Type
- 4" Wheel Dia.
- 15/16" Tread
- No Swivel Lock
features
- All metal parts are stress relieved
- Case hardened raceways
- Exceeds I.C.M. standards
- Finish: corrosion-resistant zinc.
- Load bearing: two full independent rows of hardened and polished ball bearings.
| Caster Type | Swivel |
| Caster Load Capacity | 125 lb |
| Overall Height | 4.8125 in |
| Wheel Material | Polyurethane (Polyolefin Core) |
| Tread Width | 15/16 in |
| Thread Guard | N/A |
| Series | SPL/RPL |
| Top Plate Size | 3 5/8 x 2 9/16 |
| Swivel Lock | N/A |
| Wheel Bearing Type | Plain |
| Wheel Brake | N/A |
| Bolt Hole Pattern | 2 7/8 x 1 3/4 |
| Weight | 1.4 LB |

