- 12" Cast Iron Wheel
- 3" Tread
- Tapered Roller Bearing
- Bore
features
- Composition Cast Iron also known as "Semisteel" due to the content of steel in the iron.
- Cast iron wheels provide high capacities coupled with exceptional service life
- Highest temperature ranges
- Machined faces For a smooth, concentric rolling surface, offered in most sizes shown.
| Abrasion Resistance | High |
| Bearing Length | 3/4 in |
| Floor Protection | Poor |
| Moisture Resistance | High |
| Wheel Bearing Type | Tapered Roller |
| Tread Width | 3 in |
| Temperature Range [Min] | -45 °F |
| Impact Resistance | Medium |
| Wheel Load Capacity [Max] | 3,500 lb |
| Temperature Range [Max] | 800 °F |
| Wheel Material | Cast Iron |
| Hub Length | 3 1/4 in |
| Series | SS |
| Noise Reduction | Poor |
| Weight | 0.114 LB |

