- Cast Iron Wheel
- SS Series
- 8" Wheel Diameter
- 2 1/2" Tread Width
- 3 1/4" Hub Length
features
- Composition Cast Iron also known as "Semisteel" due to the content of steel in the iron.
- Cast iron wheels provide high capacities coupled with exceptional service life
- Highest temperature ranges
- Machined faces For a smooth, concentric rolling surface, offered in most sizes shown.
| Impact Resistance | Medium |
| Moisture Resistance | High |
| Abrasion Resistance | High |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 800 °F |
| Wheel Material | Cast Iron |
| Series | SS |
| Noise Reduction | Poor |
| Wheel Bearing Type | Plain Bore |
| Floor Protection | Poor |
| Wheel Load Capacity [Max] | 3,500 lb |
| Tread Width | 2 1/2 in |
| I.D. | 1 15/16 in |
| Bearing Length | 1 15/16 in |
| Hub Length | 3 1/4 in |
| Weight | 11.0 LB |

