- Threaded Stem Caster
- Series TL
- Light Duty
- 3" Wheel Diameter
- 13/16" Tread Width
features
- Exceeds I.C.M. standards
- Load bearing: two full independent rows of hardened and polished ball bearings.
- Case hardened stamped steel construction
- All metal parts are stress relieved
- Finish: corrosion-resistant zinc.
| Tread Width | 13/16 in |
| Rig Finish | Zinc Plated |
| Series | TL |
| Stem Type | Threaded |
| Size of Stem | See Catalog For Stem Size Selection |
| Wheel Bearing Type | Celcon |
| Overall Height | 3.5 in |
| Wheel Material | Hard Rubber |
| Caster Load Capacity | 100 lb |
| Weight | 0.63 LB |

