- Stem Caster
- Series TM
- Light Medium Duty
- 5" Wheel Diameter
- 1 3/8" Tread Width
features
- Exceeds I.C.M. standards
- Load bearing: two full independent rows of hardened and polished ball bearings.
- Stamped and formed construction.
- All metal parts are stress relieved
- Finish: corrosion-resistant zinc.
| Caster Load Capacity | 290 lb |
| Stem Type | Threaded |
| Size of Stem | See Catalog For Stem Size Selection |
| Rig Finish | Zinc Plated |
| Overall Height | 6 in |
| Tread Width | 1 3/8 in |
| Series | TM |
| Wheel Material | Polyolefin White |
| Wheel Bearing Type | Plain |
| Weight | 2.5 LB |

