- V-Grooved Wheel
- VG Series
- 10" Wheel Diameter
- 4" Face Width
- Cast Iron and Forged Steel Material
features
- Machined face.
- Relief groove ensures correct weight distribution and makes the wheel self-cleaning.
- Available in both cast iron and drop forged (VG-Cast Iron, VG-Drop Forged)
| Wheel Bearing Type | Tapered Roller |
| Groove Depth | 7/8 in |
| Hub Length | 4 1/4 in |
| Face Diameter | 10 in |
| Wheel Material | Cast Iron and Forged Steel |
| Series | VG |
| Weight | 42.0 LB |

