- V-Grooved Wheel
- VG Series
- 5" Wheel Diameter
- 2" Face Width
- Cast Iron and Forged Steel Material
features
- Machined face.
- Relief groove ensures correct weight distribution and makes the wheel self-cleaning.
- Available in both cast iron and drop forged (VG-Cast Iron, VG-Drop Forged)
| Groove Depth | 7/16 in |
| Hub Length | 2 3/16 in |
| Face Diameter | 2 in |
| Bearing Length | 3/4 in |
| Wheel Bearing Type | Roller |
| Series | VG |
| Wheel Material | Cast Iron and Forged Steel |
| Weight | 5.0 LB |

