- V-Grooved Wheel
- VG Series
- 8" Wheel Diameter
- 2 1/2" Face Width
- Cast Iron and Forged Steel Material
features
- Machined face.
- Relief groove ensures correct weight distribution and makes the wheel self-cleaning.
- Available in both cast iron and drop forged (VG-Cast Iron, VG-Drop Forged)
| Wheel Material | Cast Iron and Forged Steel |
| Groove Depth | 0.4375 in |
| Series | VG |
| Wheel Bearing Type | Roller |
| Bearing Length | 1 in |
| Hub Length | 3 1/4 in |
| Face Diameter | 2 1/2 in |
| Weight | 17.0 LB |

