- Barricade Tape
- 3 in Width
- 1000 ft Length
- Red/Black Color
description
- Jobsite tough contractor grade barricade tape with 2 in. black characters on red tape. Reads danger do not enter.
features
- Easy to read
- 3 in. wide red tape with 2 in. black lettering
- Highly economical
- Professional grade
| Thickness | 2.5 mil |
| Tape Length | 1000 ft |
| Width | 3 in |
| Material | Plastic |
| Legend | DANGER DO NOT ENTER |
| Type | Barricade Tape |
| Color | Red, Black |
| Warning Text | Danger Do Not Enter |
| Length | 1000 ft |
| Included | (1) 1000' Danger Do Not Enter Barricade Tape Roll |
| Weight | 3.5 LB |
| EAN or UPC | 15812110816 |

