- Detectable Tape
- 6 in Width
- 1000 ft Length
- Green/Black Color
description
- Empire 22-047 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. It is available in most APWA colors with customization options available upon request.
features
- Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
- Installed at proper shallow depth, SHIELDTEC® is tough, basic protection for any type of buried cable or pipe
- suitable for open trench installation
- Lead-free pigments insure color vibrancy underground
- Bold black letters include warning message and installation recommendations
| Width | 6 in |
| Color | Green, Black |
| Length | 1000 ft |
| Material | Plastic |
| Type | Detectable Tape |
| Warning Text | Caution Sewer Line Buried Below |
| Thickness | 4 mil |
| Tape Length | 1000 ft |
| Legend | CAUTION SEWER LINE BURIED BELOW |
| Included | (1) 1000' Non-Detectable Tape Sewer Line Tape Roll |
| Weight | 37.5 LB |
| EAN or UPC | 15812220478 |

