- Detectable Tape
- 3 in Width
- 1000 ft Length
- Red/Black Color
description
- The standard, non-detectable underground warning tape offers tough, basic protection. It is designed for open trench applications, and is proven in the marketplace for over 20 years.
features
- Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
- Lead-free pigments ensure color vibrancy underground
- Bold black letters include warning message and installation recommendations
- Red tape with black writing
| Width | 3 in |
| Thickness | 4 mil |
| Color | Red, Black |
| Length | 1000 ft |
| Legend | CAUTION ELECTRIC LINE BURIED BELOW |
| Tape Length | 1000 ft |
| Material | Plastic |
| Type | Detectable Tape |
| Warning Text | Caution Electric Line Buried Below |
| Included | (1) 1000' Non-Detectable Tape Electric Line Tape Roll |
| Weight | 4.76 LB |
| EAN or UPC | 15812221260 |

