The standard, non-detectable underground warning tape offers tough, basic protection. It is designed for open trench applications, and is proven in the marketplace for over 20 years.
features
Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
Lead-free pigments ensure color vibrancy underground
Bold black letters include warning message and installation recommendations
Red tape with black writing
Type
Detectable Tape
Thickness
4 mil
Width
6 in
Color
Red, Black
Material
Plastic
Legend
CAUTION ELECTRIC LINE BURIED BELOW
Tape Length
1000 ft
Warning Text
Caution Electric Line Buried Below
Length
1000 ft
Included
(1) 1000' Non-Detectable Tape-Sewer Line Tape Roll, (1) Dispenser Box
Weight
9.52 LB
EAN or UPC
15812221390
We're here for you
with Service Centers across the country - We have your back