- Detectable Tape
- 3 in Width
- 1000 ft Length
- Yellow/Black Color
description
- Empire 22-202 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. It is available in most colors with customization options available upon request.
features
- Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
- Installed at proper shallow depth, SHIELDTEC® is tough, basic protection for any type of buried cable or pipe. Suitable for open trench installation.
- Lead-free pigments insure color vibrancy underground
- Bold black letters include warning message and installation recommendations
| Material | Plastic |
| Length | 1000 ft |
| Warning Text | Caution Electric Line Buried Below |
| Color | Yellow, Black |
| Thickness | 4 mil |
| Legend | CAUTION ELECTRIC LINE BURIED BELOW |
| Type | Detectable Tape |
| Width | 3 in |
| Tape Length | 1000 ft |
| Included | (1) 1000' Non-Detectable Tape Electric Line Tape Roll |
| Weight | 4.76 LB |
| EAN or UPC | 15812222021 |

