- Detectable Tape
- 3 in Width
- 1000 ft Length
- Yellow/Black Color
description
- For over 20 years, Empire has manufactured and supplied non-detectable underground tapes on a vast number of utility products. Our shielder brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations. This tape uses environmentally safe ink to ensure a permanent message that identifies and protects buried lines, and is made in the U.S.A.
features
- Tough basic protection for buried cable or pipe
- 100% virgin resin guarantees long term protection
- Colorfast lead-free pigments prevent discoloration in soil
- Acid and alkali resistant nature prevents degradation
| Material | Plastic |
| Tape Length | 1000 ft |
| Type | Detectable Tape |
| Length | 1000 ft |
| Color | Yellow, Black |
| Width | 3 in |
| Warning Text | Caution Gas Line Buried Below |
| Legend | CAUTION GAS LINE BURIED BELOW |
| Thickness | 4 mil |
| Included | (1) 1000' Non-Detectable Tape Gas Line Tape Roll |
| Weight | 4.76 LB |
| EAN or UPC | 15812222113 |

