- Detectable Tape
- 6 in Width
- 1000 ft Length
- Yellow/Black Color
description
- For over 20 years, Empire has manufactured and supplied non-detectable underground tape on a vast number of utility products. Our shielder brand has stood the test of Empire, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations. This tape has environmentally safe ink, which ensures a permanent message to identify and protect buried lines, and is made in the U.S.A.
features
- Tough basic protection for buried cable or pipe
- 100% virgin resin guarantees long term protection
- Colorfast lead-free pigments prevent discoloration in soil
- Acid and alkali resistant nature prevents degradation
| Thickness | 4 mil |
| Type | Detectable Tape |
| Color | Yellow, Black |
| Legend | CAUTION GAS LINE BURIED BELOW |
| Tape Length | 1000 ft |
| Width | 6 in |
| Material | Plastic |
| Length | 1000 ft |
| Warning Text | Caution Gas Line Buried Below |
| Included | (1) 1000' Non-Detectable Tape Gas Line Tape Roll |
| Weight | 9.52 LB |
| EAN or UPC | 15812222144 |

