- Detectable Tape
- 3 in Width
- 1000 ft Length
- Orange/Black Color
description
- Empire 22-435 is a durable non-detectable polyethylene warning tape used to protect critical property whether below or above ground. When installed below ground, it is best to be at a shallow depth to ensure product is noticed before damage to the utility occurs. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. It is available in most APWA colors with customization options available upon request.
features
- Durable, dependable non-detectable polyethylene warning tape for service and other non-critical metallic installations
- Installed at proper shallow depth, SHIELDTEC® is tough, basic protection for any type of buried cable or pipe. Suitable for open trench installation.
- Lead-free pigments insure color vibrancy underground
- Bold black letters include warning message and installation recommendations
| Thickness | 4 mil |
| Color | Orange, Black |
| Tape Length | 1000 ft |
| Length | 1000 ft |
| Legend | CAUTION FIBER OPTIC CABLE BURIED BELOW |
| Warning Text | Caution Fiber Optic Cable Buried Below |
| Material | Plastic |
| Width | 3 in |
| Type | Detectable Tape |
| Included | (1) 1000' Non-Detectable Tape Fiber Optic Cable Tape Roll |
| Weight | 4.75 LB |
| EAN or UPC | 15812224353 |

