- Barricade Tape
- 3 in Width
- 6000 ft Length
- Orange/Black Color
description
- Empire 26-036 has the capability to stretch 7X its original length before breaking, making it the perfect warning tape for protecting underground telecommunications cable. Composed of multi-layer plastic molecularly bound during manufacturing, the item has the ability to stretch while having the strength for plow installation, or if dug up, to stretch to until visible. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. Available to be customized upon request.
features
- offers improved installation for rugged conditions and increased protection of buried cable
- Strongest stretch tape in the telecommunications industry
- Composed of multi-layer plastic molecularly bound during the co-extrusion process
- Stretches up to 7 times original length
- Unique copolymer blended resins gives the stretch and strength needed for plowed installations
| Material | Plastic |
| Legend | CAUTION FIBER OPTIC CABLE BURIED BELOW |
| Width | 3 in |
| Color | Orange/Black |
| Warning Text | Caution Fiber Optic Cable Buried Below |
| Thickness | 6 mil |
| Length | 6000 ft |
| Type | Barricade Tape |
| Weight | 38.0 LB |
| EAN or UPC | 15812260368 |

