Skip to content Skip to navigation menu
Sheet Sander

2649-20

Sheet Sander
Item #119268955
  • M18 1/4" SHEET SANDER
Sheet Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 1/4" SHEET SANDER

description

  • Designed for the professional carpenter, remodeler, and general contractor
  • The MILWAUKEE® M18 Orbital 1/4 Sheet Sander is optimized for performance and productivity on the jobsite. The Milwaukee M18 Orbital 1/4 Sheet Sander offers unmatched power at 13K Max OPM and class-leading dust collection to replace your corded unit. The low vibration and ergonomics of the tool deliver enhanced comfort and user control to reduce fatigue. The two-step clamp system allows for quick and easy sandpaper changes. The variable speed dial offers adjustment from 13K to 11K OPM for precise removal throughout a wide variety of materials. The dust collection system paired with Milwaukee Tool's durable dust bag or universal hose adapter reduces clean-up time and provides a cleaner work environment.

features

  • Low vibration levels deliver enhanced comfort and user control to reduce fatigue
  • Up to 95% dust collected for a cleaner work environment with less clean up time
  • Variable Speed Dial offers adjustment from 13K to 11K OPM for greater control of the material removal rate
  • Two-step clamp system allows for quick and easy sandpaper changes
  • Orbit diameter of 1.6mm delivers strong balance of removal rate and surface finish
  • Durable cotton dust bag delivers greater resistance against tears and leaks
  • Included universal hose adapter provides compatibility with a wide range of vacuum sizes
  • Part of the Milwaukee M18™ System, featuring over 200+ tools
  • REDLINK Technology ensures maximum performance and protects from overloads, heating, and over-discharge
Weight 3.55 LB
EAN or UPC 45242636105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison