- Detectable Tape
- 3 in Width
- 6000 ft Length
- Orange/Black Color
description
- Empire 28-031 reinforced woven polyethylene tape is perfect for protecting utilities below the surface. With construction-grade 300 lb. break strength, this tape is durable and has the strength needed for plow installation. Manufactured in strict accordance with the design criteria as specified in U.S. Patent 4949664 and qualifies as a continuous, non-distorting sign age product. Available to be customized upon request.
features
- Premier non-detectable woven polyethylene tape for the last line of defense against third party damage
- Patented reinforcing weave provides the strength needed for plowed-in installations
- Will not stretch when dug into
- the printed message stays intact and is easy to read
- Lead-free pigments insure color vibrancy underground
| Tape Length | 6000 ft |
| Color | Orange, Black |
| Thickness | 7 mil |
| Length | 6000 ft |
| Width | 3 in |
| Material | Plastic |
| Legend | CAUTION FIBER OPTIC CABLE BURIED BELOW |
| Warning Text | Caution Fiber Optic Cable Buried Below |
| Type | Detectable Tape |
| Included | (1) Reinforced Non-Detectable-Fiber Optic Cable Tape Roll |
| Weight | 32.3 LB |
| EAN or UPC | 15812280311 |

