- Detectable Tape
- 3 in Width
- 1000 ft Length
- Red/Silver/Black Color
description
- For over 20 years, Empire has manufactured and supplied underground tapes on a vast number of utility projects. Our made in the USA magnate brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations.
features
- Polyester top layer enhances durability
- Buried print style enhances long-term identification
- Poly extrusion lamination maximizes bond strength
- ink-free outer edge prevents lamination
- Locatable by conductive and inductive methods
| Tape Length | 1000 ft |
| Length | 1000 ft |
| Width | 3 in |
| Material | Plastic/Foil |
| Type | Detectable Tape |
| Legend | CAUTION ELECTRIC LINE BELOW |
| Warning Text | Caution Electric Line Below |
| Thickness | 5 mil |
| Color | Red, Silver, Black |
| Included | (1) 1000' Premium Detectable Tape-Electric Line Roll |
| Weight | 6.94 LB |
| EAN or UPC | 15812311077 |

