- Detectable Tape
- 6 in Width
- 1000 ft Length
- Orange/Silver/Black Color
description
- Empire 31-151 is a premium, 3-layer, detectable underground tape that is used for locating and protecting underground utilities. It has a foil, middle layer that can be detected through conductive or inductive methods, as deep as 36 in. with proper detection equipment. This product is proudly made in the U.S.A with environmentally safe materials to meet different regulations. Meets APWA color requirements with vivid and long-lasting color. More options and customization available upon request.
features
- The premium detectable tape used for location and early warning protection for underground lines
- Middle foil layer allows for both inductive and conductive locating
- Multi-layer construction offers virtual permanence of message, strength and locatability
- Shallow buried six to twelve inches below finished grade, MAGNATEC® can be located reliably with even the least sophisticated metal detectors
| Width | 6 in |
| Legend | CAUTION FIBER OPTIC CABLE BELOW |
| Type | Detectable Tape |
| Length | 1000 ft |
| Thickness | 5 mil |
| Material | Plastic/Foil |
| Warning Text | Caution Fiber Optic Cable Below |
| Tape Length | 1000 ft |
| Color | Orange, Silver, Black |
| Included | (1) 1000' Premium Detectable Tape-Fiber Optic Cable Roll |
| Weight | 13.89 LB |
| EAN or UPC | 15812311510 |

