- 9 in Length
- Torpedo Level Type
- Polycast Material
- Blue Color
description
- The Empire 9 in. Polycast torpedo level features durable non-conductive Polycast construction that insulates from heat, cold, and electricity. Durable acrylic vials provide plumb, level, and 45 degree readings that are accurate up to .001 in. The level is weather resistant for long-lasting use and resists marring or scratching the furniture or surfaces you work with.
features
- Strong, accurate 9'' Polycast® frame
- Polycast® frame is light weight and non-marring
- Durable acrylic vials read plumb, level and 45-degrees
- Hang hole for ease of storage
- Accurate up to .001 in. for reliability
- Weather resistant for long-lasting use
- Made in U.S.A
| Level Accuracy | 0.0005 in per inch |
| No. of Vials Measuring Plumb | 1 |
| Included | (1) 9 in. POLYCAST Torpedo Level |
| Color | Blue |
| Depth | 0.625 in |
| Vial Positions | 1 Level, 1 Plumb |
| Material | Polycast |
| Length | 9 in |
| Level Type | Torpedo |
| Type | Torpedo Level |
| No. of Vials | 3 |
| No. of Vials Measuring Level | 1 |
| Accuracy | 0.0005 in |
| Width | 1.438 in |
| Case Included | No |
| Weight | 0.14 LB |
| EAN or UPC | 15812003392 |

