- 24 in Length
- I-Beam Level Type
- Polycast Material
- Blue Color
description
- The Empire 24 in. Polycast level features durable Polycast construction that returns to its original shape after being flexed and resists breaking under normal use. The durable acrylic vials provide plumb, level and 45-degree readings that are accurate up to .001 in. The level is weather resistant for long-lasting use and resists marring or scratching the furniture or surfaces you work with.
features
- 24 in. level
- Accurate up to .001 in. for reliability
- Durable acrylic vials provide plumb, level and 45° readings
- Durable POLYCAST™ construction resists breaking under normal use and returns to its original shape after being flexed
- 1 Year Limited Warranty
- Resists marring and scratching fine surfaces and furniture
- Weather resistant for long-lasting use
- Hang hole for ease of storage
- Made in U.S.A
| Vial Positions | 1 Level, 1 Plumb |
| Included | (1) 24 in. POLYCAST Level |
| Depth | 1 in |
| Level Type | I-Beam |
| No. of Vials | 3 |
| Length | 24 in |
| Material | Polycast |
| Case Included | No |
| Level Accuracy | 0.0005 in per inch |
| Type | I-Beam Level |
| Accuracy | 0.0005 in |
| No. of Vials Measuring Level | 1 |
| Color | Blue |
| Width | 2.312 in |
| No. of Vials Measuring Plumb | 1 |
| Weight | 0.56 LB |
| EAN or UPC | 15812330245 |

